Shop All Bit Sockets
Westward
3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 1 3/4 in L
Mfr # 54TL62
Zoro # G3376340
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TL62
- Zoro # G3376340
- UPC # 190735955659
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Size | 8mm |
Tip Size | 8 mm |
Insert Length | 3/4 in |
Socket Depth | Standard |
Description
Product details about the WESTWARD - 54TL62 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL62 Bit Socket is a standard socket bit designed for use with hex screws. It features an 8mm tip size and a drive size of 3/8 in, making it suitable for various applications requiring metric measurements. The insert length measures at 3/4 in, while the overall length stands at 1-3/4 in. This socket bit also has six points, adhering to the standards set by ASME B18.3.2M-1979.
Crafted from alloy steel, this socket bit offers durability and longevity that can withstand regular usage without compromising its performance. Its chrome finish not only adds aesthetic appeal but also provides additional protection against corrosion and wear-and-tear over time. Despite being non-sparking, non-insulated, and not impact-rated, this product maintains its functionality with its hex bit style and standard socket depth.
This item does not feature a replaceable insert or magnetized tip nor is it tether capable or locking-enabled; however, these attributes do not detract from its primary function as a reliable tool for handling hex screws effectively within your operations.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL62 Bit Socket is a standard socket bit designed for use with hex screws. It features an 8mm tip size and a drive size of 3/8 in, making it suitable for various applications requiring metric measurements. The insert length measures at 3/4 in, while the overall length stands at 1-3/4 in. This socket bit also has six points, adhering to the standards set by ASME B18.3.2M-1979.
Crafted from alloy steel, this socket bit offers durability and longevity that can withstand regular usage without compromising its performance. Its chrome finish not only adds aesthetic appeal but also provides additional protection against corrosion and wear-and-tear over time. Despite being non-sparking, non-insulated, and not impact-rated, this product maintains its functionality with its hex bit style and standard socket depth.
This item does not feature a replaceable insert or magnetized tip nor is it tether capable or locking-enabled; however, these attributes do not detract from its primary function as a reliable tool for handling hex screws effectively within your operations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER PICK RAILROAD HEAD 6# (ZP-6-C/32487)
- MARTOR Industrial Blade 36020, PK100 (36020.50)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 1/2 " L.160 mm (40483232)
- TOOLMATE Retractable Tool Tether and Anchor Mount (0KB6-9AA03)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 6 mm Tip, 1 13/16 in L (54TM61)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 3/4 in L (54TL68)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2 mm Tip, 4 3/4 in L (54TM16)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 1 1/2 in L (54TM06)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 1 7/8 in L (54TM48)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 10 mm Tip, 1 13/16 in L (54TM65)
- TEKTON 1/4 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA05402)
- Westward Bit Sockets