Shop All Bit Sockets
Westward
3/8 in Drive Hex Socket Bit Metric 4.5 mm Tip, 1 3/4 in L
Mfr # 54TL74
Zoro # G3380979
$2.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54TL74
- Zoro # G3380979
- UPC # 190735956540
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Size | 4.5mm |
Tip Size | 4.5 mm |
Insert Length | 3/4 in |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Measurement Type | Metric |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Category Type | Socket Bits |
Standards | ASME B18.3.2M-1979 |
Bit Style | Hex |
Impact Rated | No |
Tip Style | Hex |
Non-Sparking | No |
Replaceable Insert | No |
Insulated | No |
For Screw Type | Hex |
Description
Product details about the WESTWARD - 54TL74 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL74 Bit Socket is a standard socket bit designed with an insert length of 3/4 in and an overall length of 1 3/4 in. It features a drive size of 3/8 in, making it suitable for various general applications. The socket bit is metric measured, with both the size and tip size being precisely calibrated at 4.5mm. This six-pointed tool adheres to the ASME B18.3.2M-1979 standards, ensuring its compatibility with hex screw types.
Crafted from durable alloy steel, this socket bit exhibits robustness and longevity that can withstand regular use without compromising on performance or quality. Its chrome finish not only enhances its aesthetic appeal but also provides additional resistance against corrosion and wear over time. The product's design incorporates a hex tip style which aligns well with its intended use for hex screws.
Please note that this particular model does not feature replaceable inserts nor is it insulated or non-sparking by nature; moreover, it isn't rated for impact usage either. Despite these specifics, the WESTWARD - 54TL74 Bit Socket remains a reliable choice within its category type – 'Socket Bits', offering consistent performance across diverse tasks involving compatible hardware.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL74 Bit Socket is a standard socket bit designed with an insert length of 3/4 in and an overall length of 1 3/4 in. It features a drive size of 3/8 in, making it suitable for various general applications. The socket bit is metric measured, with both the size and tip size being precisely calibrated at 4.5mm. This six-pointed tool adheres to the ASME B18.3.2M-1979 standards, ensuring its compatibility with hex screw types.
Crafted from durable alloy steel, this socket bit exhibits robustness and longevity that can withstand regular use without compromising on performance or quality. Its chrome finish not only enhances its aesthetic appeal but also provides additional resistance against corrosion and wear over time. The product's design incorporates a hex tip style which aligns well with its intended use for hex screws.
Please note that this particular model does not feature replaceable inserts nor is it insulated or non-sparking by nature; moreover, it isn't rated for impact usage either. Despite these specifics, the WESTWARD - 54TL74 Bit Socket remains a reliable choice within its category type – 'Socket Bits', offering consistent performance across diverse tasks involving compatible hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO OSC BLD HC STL RND1-1/2in. (DOSSEAL)
- PFERD 8" Three Square File - Swiss Pattern, Cut 2 (12881)
- WESTWARD Ratcheting Wrench, Head Size 25mm (1LCJ6)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/16 in Tip, 1 3/4 in L (54TL65)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 11 mm Tip, 1 3/4 in L (54TL77)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 1 3/4 in L (20XA15)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 1/2 in L (54TN98)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L (54TN19)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 1/2 in L (54TN97)
- TEKTON 4.5 mm Tip, 3/8 in. Drive, Metric (SHB13203)
- Westward Bit Sockets