Shop All Bit Sockets
Westward
3/8 in Drive Hex Socket Bit Metric 3 mm Tip, 1 3/4 in L
Mfr # 54TL72
Zoro # G3372667
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TL72
- Zoro # G3372667
- UPC # 190735955147
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Size | 3mm |
Tip Size | 3 mm |
Insert Length | 3/4 in |
Socket Depth | Standard |
Description
Product details about the WESTWARD - 54TL72 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL72 Bit Socket is a standard depth socket bit with a size of 3mm and an overall length of 1 3/4 inches. This metric measurement type tool features an insert length of 3/4 inch, making it suitable for various general applications that require precise measurements. The drive size is designed at 3/8 inch, while the tip size also measures at a consistent 3mm. With six points, this socket bit adheres to the ASME B18.3.2M-1979 standards.
Crafted from alloy steel, this socket bit offers durability and longevity for repeated use in different tasks. It features a hex bit style and tip style which are built to accommodate hex screw types effectively. However, please note that this item does not come with non-sparking or locking attributes nor does it have magnetized tips or replaceable inserts.
This product falls under the category type 'Socket Bits' and has been finished in chrome for added resilience against wear and tear over time. Despite its robust construction, it's important to note that this particular model is not impact rated or insulated and is not tether capable.
In conclusion, the WESTWARD - 54TL72 Bit Socket provides reliable performance for tasks requiring standard depth sockets with specific metric measurements as per your needs.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL72 Bit Socket is a standard depth socket bit with a size of 3mm and an overall length of 1 3/4 inches. This metric measurement type tool features an insert length of 3/4 inch, making it suitable for various general applications that require precise measurements. The drive size is designed at 3/8 inch, while the tip size also measures at a consistent 3mm. With six points, this socket bit adheres to the ASME B18.3.2M-1979 standards.
Crafted from alloy steel, this socket bit offers durability and longevity for repeated use in different tasks. It features a hex bit style and tip style which are built to accommodate hex screw types effectively. However, please note that this item does not come with non-sparking or locking attributes nor does it have magnetized tips or replaceable inserts.
This product falls under the category type 'Socket Bits' and has been finished in chrome for added resilience against wear and tear over time. Despite its robust construction, it's important to note that this particular model is not impact rated or insulated and is not tether capable.
In conclusion, the WESTWARD - 54TL72 Bit Socket provides reliable performance for tasks requiring standard depth sockets with specific metric measurements as per your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 3/8-16X50 Zinc, Black Satin, Comp: Steel (K0116.2A41X50)
- KRAFT TOOL Channel Float, Magnesium, Dual Edge, 60x6" (CC045SR-01)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 6-32, Die Cast Zinc Black Satin, Comp: Steel (K0122.0AD1)
- SOLA MAG POCKET LEVEL W/CLIP 3IN1 FOCUS6 (LSGOM)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/32 in Tip, 4 3/4 in L (54TM51)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T30 Tip, 2 1/4 in L (54TN60)
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 13/16 in L (53YV95)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 1 3/4 in L (54TL62)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5.5 mm Tip, 4 3/4 in L (54TM23)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 3 mm Tip, 1 13/16 in L (54TM58)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/16 in Tip, 1 3/4 in L (54TL65)
- Westward Bit Sockets