Shop All Bit Sockets
Westward
3/8 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L
Mfr # 54TL70
Zoro # G3372597
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TL70
- Zoro # G3372597
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Size | 2mm |
Tip Size | 2 mm |
Insert Length | 3/4 in |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Measurement Type | Metric |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Bit Style | Hex |
Category Type | Socket Bits |
Standards | ASME B18.3.2M-1979 |
Impact Rated | No |
Non-Sparking | No |
For Screw Type | Hex |
Tip Style | Hex |
Replaceable Insert | No |
Insulated | No |
Description
Product details about the WESTWARD - 54TL70 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL70 Bit Socket is a standard socket bit designed for hex screw types. With its metric measurement type, it features a size of 2mm and a tip size to match. The insert length measures at 3/4 inches while the overall length comes in at 1 3/4 inches, making it suitable for various applications requiring precision and control. This socket bit also boasts a drive size of 3/8 inch and adheres to ASME B18.3.2M-1979 standards.
Crafted from durable alloy steel, this socket bit is built to withstand regular use without compromising on performance or quality. It has a chrome finish that adds an extra layer of protection against wear and tear over time. Its hex tip style aligns with its six-point design, providing reliable engagement with fasteners during use.
This non-insulated and non-sparking standard socket bit does not come with replaceable inserts nor is it impact rated, but remains adequate for general tasks where these features are not critical requirements. As part of the Socket Bits category type, this product offers compatibility across various tool sets and work scenarios that require sturdy and dependable components.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL70 Bit Socket is a standard socket bit designed for hex screw types. With its metric measurement type, it features a size of 2mm and a tip size to match. The insert length measures at 3/4 inches while the overall length comes in at 1 3/4 inches, making it suitable for various applications requiring precision and control. This socket bit also boasts a drive size of 3/8 inch and adheres to ASME B18.3.2M-1979 standards.
Crafted from durable alloy steel, this socket bit is built to withstand regular use without compromising on performance or quality. It has a chrome finish that adds an extra layer of protection against wear and tear over time. Its hex tip style aligns with its six-point design, providing reliable engagement with fasteners during use.
This non-insulated and non-sparking standard socket bit does not come with replaceable inserts nor is it impact rated, but remains adequate for general tasks where these features are not critical requirements. As part of the Socket Bits category type, this product offers compatibility across various tool sets and work scenarios that require sturdy and dependable components.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002008)
- TITAN Pistol Grip Needle Nose Plier/Crimper, 9" (11400)
- DRILL AMERICA m2.5x.45 HSS 3 Flute Hand Tap Set (DWTS2.5X.45)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-3)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5.5 mm Tip, 1 1/2 in L (54TM11)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 4 3/4 in L (54TM01)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 1 7/8 in L (54TM46)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L (54TN19)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T40 Tip, 2 1/4 in L (54TN61)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 4 3/4 in L (54TL94)
- KO-KEN Bit Socket XZN M6 Triple Square 100mm 3/8 Sq. Drive (3020.100-M6)
- Westward Sockets & Ratchets