Shop All Bit Sockets
Westward
3/8 in Drive Hex Socket Bit Metric 12 mm Tip, 1 3/4 in L
Mfr # 54TL78
Zoro # G3372411
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TL78
- Zoro # G3372411
- UPC # 190735955192
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Size | 12mm |
Tip Size | 12 mm |
Insert Length | 3/4 in |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Measurement Type | Metric |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Bit Style | Hex |
Category Type | Socket Bits |
Standards | ASME B18.3.2M-1979 |
Impact Rated | No |
Tip Style | Hex |
Insulated | No |
Non-Sparking | No |
Replaceable Insert | No |
For Screw Type | Hex |
Description
Product details about the WESTWARD - 54TL78 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL78 Bit Socket is a standard depth socket bit designed for use with hex screws. It features a drive size of 3/8 in and an overall length of 1 3/4 in, making it suitable for various applications requiring precision and control. The insert length measures at 3/4 in, providing adequate reach for most tasks. This socket bit adheres to the metric measurement type with a size of 12mm and is built to accommodate six-point contact.
Crafted from durable alloy steel, this socket bit offers robustness that can withstand regular usage without compromising its performance. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The tip style is hex-shaped which aligns well with the corresponding screw type, ensuring proper fitment and reducing chances of slippage during operation.
This product falls under the category type 'Socket Bits' indicating its compatibility with similar tools or accessories within this range. It's important to note that while this tool is not insulated or impact-rated, nor does it feature replaceable inserts or non-sparking capabilities, it still meets ASME B18.3.2M-1979 standards demonstrating adherence to quality guidelines set by recognized industry bodies.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL78 Bit Socket is a standard depth socket bit designed for use with hex screws. It features a drive size of 3/8 in and an overall length of 1 3/4 in, making it suitable for various applications requiring precision and control. The insert length measures at 3/4 in, providing adequate reach for most tasks. This socket bit adheres to the metric measurement type with a size of 12mm and is built to accommodate six-point contact.
Crafted from durable alloy steel, this socket bit offers robustness that can withstand regular usage without compromising its performance. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The tip style is hex-shaped which aligns well with the corresponding screw type, ensuring proper fitment and reducing chances of slippage during operation.
This product falls under the category type 'Socket Bits' indicating its compatibility with similar tools or accessories within this range. It's important to note that while this tool is not insulated or impact-rated, nor does it feature replaceable inserts or non-sparking capabilities, it still meets ASME B18.3.2M-1979 standards demonstrating adherence to quality guidelines set by recognized industry bodies.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pliers, Straight, 0.071in Dia, 7-1/4in. L (44 13 J2)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF21FG)
- HARDIN Arm Bracket Attachment for Pipe Polisher HPG-331 (HPG-ARM/BRKT)
- KIPP Wing Grip D=M05 A=38, H=18, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black (K0274.905)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 7/16 in Tip, 2 1/4 in L (54TM79)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 1/2 in L (54TL89)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 10 mm Tip, 1 13/16 in L (54TM65)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 2 1/4 in L (54TM98)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 1 3/4 in L (20XA15)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-6 Tip, 1 13/16 in L (54TN28)
- CAPRI TOOLS 1/4 in Drive T30 Star Bit Socket (3-0227)
- Westward Sockets & Ratchets