Shop All Bit Sockets
Westward
3/8 in Drive Hex Socket Bit Metric 11 mm Tip, 2 in L
Mfr # 20HW87
Zoro # G8548574
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20HW87
- Zoro # G8548574
- UPC # 190735761854
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 in |
Size | 11mm |
Tip Size | 11 mm |
Insert Length | 1 3/16 in |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Measurement Type | Metric |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Features | Durable |
Bit Style | Hex |
Standards | DIN 7422 |
Category Type | Socket Bits |
Drive Type | Square |
Impact Rated | No |
Tip Style | Hex |
Replaceable Insert | No |
Insulated | No |
Description
Socket Bit, Insert Length 1 3/16 in, Replaceable Insert No, Metric, Tip Size 11 mm, Tip Style Hex, Overall Length 2 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Phillips Bits Delive (DDEPHV25-S3)
- CLC WORK GEAR Tool Pouch 25 Pocket (1526)
- RIDGID Coil/Flat Spring Assy, For 4A502 Wrench (31730)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- WESTWARD 3/8 in Drive Slotted Socket Bit Metric 5 mm Tip, 1 3/4 in L (54TN73)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T25 Tip, 1 3/4 in L (54TN36)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 4 13/16 in L (54TM31)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L (54TL70)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 5.5 mm Tip, 1 3/4 in L (54TL75)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 3/4 in L (54TL68)
- KO-KEN Bit Socket PH4 28mm 1/4 Sq. Drive (2000.28-4)
- Westward Bit Sockets