Shop All Bit Sockets
Westward
3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 4 13/16 in L
Mfr # 54TM40
Zoro # G3381128
original price:
$6.58
11% off
new price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Extra Long
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM40
- Zoro # G3381128
- UPC # 190735956489
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 4 13/16 in |
Size | 10mm |
Tip Size | 10 mm |
Insert Length | 3 3/4 in |
Socket Depth | Extra Long |
Details
Socket Type | Extra Long |
SAE or Metric | Metric |
Number of Points | 6 |
Measurement Type | Metric |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Standards | ASME B18.3.2M-1979 |
Category Type | Socket Bits |
Bit Style | Hex |
Impact Rated | No |
Tip Style | Hex |
Non-Sparking | No |
For Screw Type | Hex |
Insulated | No |
Replaceable Insert | No |
Description
Product details about the WESTWARD - 54TM40 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM40 Bit Socket is a metric-sized tool with a size of 10mm and a tip size to match. It features an insert length of 3 3/4 inches, making it suitable for tasks requiring extra reach. The drive size is set at 3/8 inch, adhering to the ASME B18.3.2M-1979 standards for socket bits. This product also boasts an overall length of 4 13/16 inches, providing ample handle space for users.
Crafted from durable alloy steel, this socket bit offers robustness and longevity in demanding work conditions. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear over time. The hex bit style coupled with six points ensures efficient coupling with hex screws while minimizing slippage during use.
This particular model falls under the category type 'Socket Bits' and has been designed as non-sparking and non-insulated which makes it adequate for general applications where these attributes are not critical requirements. However, please note that this item does not feature replaceable inserts or impact rating capabilities.
In conclusion, the WESTWARD - 54TM40 Bit Socket's design caters to those seeking a reliable tool built to deliver consistent performance across various tasks involving hex screws in both professional settings or personal projects alike.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM40 Bit Socket is a metric-sized tool with a size of 10mm and a tip size to match. It features an insert length of 3 3/4 inches, making it suitable for tasks requiring extra reach. The drive size is set at 3/8 inch, adhering to the ASME B18.3.2M-1979 standards for socket bits. This product also boasts an overall length of 4 13/16 inches, providing ample handle space for users.
Crafted from durable alloy steel, this socket bit offers robustness and longevity in demanding work conditions. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear over time. The hex bit style coupled with six points ensures efficient coupling with hex screws while minimizing slippage during use.
This particular model falls under the category type 'Socket Bits' and has been designed as non-sparking and non-insulated which makes it adequate for general applications where these attributes are not critical requirements. However, please note that this item does not feature replaceable inserts or impact rating capabilities.
In conclusion, the WESTWARD - 54TM40 Bit Socket's design caters to those seeking a reliable tool built to deliver consistent performance across various tasks involving hex screws in both professional settings or personal projects alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Hss, GP, Square, 19/32" x 1-3/8, Shank Dia.: 1/2" (CC-1619)
- PERFORMANCE TOOL 7-Pc Sae T-Handle Hex Key Set, W1711 (W1711)
- PROTO D-Ring Web Tethers (JDRSMOR)
- DRILL AMERICA 3/4"x 6" Spade Bit (DMS71-0008)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-4 Tip, 1 7/8 in L (54TN26)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-8 Tip, 1 7/32 in L (54TN30)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 4 3/4 in L (54TM72)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 11 mm Tip, 2 in L (20HW87)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T45 Tip, 1 3/4 in L (54TN40)
- WESTWARD 1/4 in Drive Square Socket Bit SAE R2 Tip, 1 13/16 in L (54TP04)
- TEKTON 5/16 in Tip, 1/4 in. Drive, SAE (SHB02208)
- Westward Bit Sockets