Shop All Bit Sockets
Westward
3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 1 3/4 in L
Mfr # 54TL63
Zoro # G3376331
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TL63
- Zoro # G3376331
- UPC # 190735955611
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Size | 10mm |
Tip Size | 10 mm |
Insert Length | 7/8 in |
Socket Depth | Standard |
Description
Product details about the WESTWARD - 54TL63 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL63 Bit Socket is a standard socket bit designed for use with hex screws. With its metric measurement type, it features a size of 10mm and a tip size to match. The insert length measures at 7/8 inches while the overall length of the socket bit comes in at 1 3/4 inches. This product also boasts a drive size of 3/8 inch, making it suitable for various applications that require precision and consistency.
Crafted from alloy steel, this socket bit offers durability and longevity. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The hex bit style coupled with the standard socket depth ensures efficient performance during usage.
This particular model adheres to ASME B18.3.2M-1979 standards, demonstrating its quality build and design integrity. It's important to note that this item does not feature insulation or spark resistance, nor is it impact rated or magnetized at the tip; however, these attributes do not detract from its functionality as a reliable tool in your kit.
With six points on this non-locking socket bit, you can expect consistent contact with fasteners reducing slippage during use. Please be aware that this product is not tether capable nor does it have replaceable inserts available.
In conclusion, the WESTWARD - 54TL63 Bit Socket serves as an adequate addition to any toolbox requiring metric measurements for general tasks involving hex screws.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TL63 Bit Socket is a standard socket bit designed for use with hex screws. With its metric measurement type, it features a size of 10mm and a tip size to match. The insert length measures at 7/8 inches while the overall length of the socket bit comes in at 1 3/4 inches. This product also boasts a drive size of 3/8 inch, making it suitable for various applications that require precision and consistency.
Crafted from alloy steel, this socket bit offers durability and longevity. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The hex bit style coupled with the standard socket depth ensures efficient performance during usage.
This particular model adheres to ASME B18.3.2M-1979 standards, demonstrating its quality build and design integrity. It's important to note that this item does not feature insulation or spark resistance, nor is it impact rated or magnetized at the tip; however, these attributes do not detract from its functionality as a reliable tool in your kit.
With six points on this non-locking socket bit, you can expect consistent contact with fasteners reducing slippage during use. Please be aware that this product is not tether capable nor does it have replaceable inserts available.
In conclusion, the WESTWARD - 54TL63 Bit Socket serves as an adequate addition to any toolbox requiring metric measurements for general tasks involving hex screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Round Nose Bit, 1/4 (18-508)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-11/16" (84878)
- WIHA Precision Hex Screwdriver 2.5 mm Round (26325)
- BONDHUS Metric L-Shape Ball Hex Key, 17 mm Tip Size (15786)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 4 3/4 in L (54TM56)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 1 3/4 in L (54TM05)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-6 Tip, 1 13/16 in L (54TN28)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 5 11/32 in L (54TM91)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T47 Tip, 2 1/4 in L (54TN63)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T20 Tip, 1 3/4 in L (54TN35)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit Metric Socket 6mm (82541)
- Westward Bit Sockets