Shop All Bit Sockets
Westward
3/8 in Drive Ball Hex Socket Bit SAE 7/32 in Tip, 4 3/4 in L
Mfr # 54TM53
Zoro # G3376602
original price:
$5.38
10% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Extra Long
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM53
- Zoro # G3376602
- UPC # 190735955833
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 4 3/4 in |
Size | 7/32" |
Tip Size | 7/32 in |
Insert Length | 3 3/4 in |
Socket Depth | Deep |
Description
Product details about the WESTWARD - 54TM53 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM53 Bit Socket is a robust tool designed for use with hex screw types. With an extra-long socket type, it offers a deep socket depth and an insert length of 3 3/4 inches. The overall length of the bit socket measures at 4 3/4 inches, providing ample reach for various tasks. This SAE measurement type tool features a drive size of 3/8 inch and accommodates screws of size 7/32". It's built to work with six-point screws, making it suitable for numerous applications.
Crafted from durable alloy steel, this bit socket boasts longevity and resistance against wear-and-tear. Its chrome finish not only enhances its aesthetic appeal but also adds to its durability by resisting rust and corrosion. The ball hex bit style coupled with the hex tip style allows efficient engagement with fasteners while reducing slippage during use. However, please note that this product does not feature replaceable inserts or magnetized tips.
This item adheres to ASME B18.3-2012 standards indicating its quality build and design efficiency. Despite being non-sparking and non-insulated, it is not tether capable nor impact rated; hence users should consider their specific needs before purchase. Please be aware that this product does not have locking capabilities as well.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM53 Bit Socket is a robust tool designed for use with hex screw types. With an extra-long socket type, it offers a deep socket depth and an insert length of 3 3/4 inches. The overall length of the bit socket measures at 4 3/4 inches, providing ample reach for various tasks. This SAE measurement type tool features a drive size of 3/8 inch and accommodates screws of size 7/32". It's built to work with six-point screws, making it suitable for numerous applications.
Crafted from durable alloy steel, this bit socket boasts longevity and resistance against wear-and-tear. Its chrome finish not only enhances its aesthetic appeal but also adds to its durability by resisting rust and corrosion. The ball hex bit style coupled with the hex tip style allows efficient engagement with fasteners while reducing slippage during use. However, please note that this product does not feature replaceable inserts or magnetized tips.
This item adheres to ASME B18.3-2012 standards indicating its quality build and design efficiency. Despite being non-sparking and non-insulated, it is not tether capable nor impact rated; hence users should consider their specific needs before purchase. Please be aware that this product does not have locking capabilities as well.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8 in. x 16 in. x 18 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7075)
- DEWALT Drill Bit, 5/8 in. x 12 in., Carbide (01326-PWR)
- HHIP 6" Aluminum Soft Vise Jaws With Magnet (3900-2149)
- MICRO 100 Square Turning Insert, Square, 4, SPG, 2 (SPG-422)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 4 3/4 in L (54TM54)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 4 3/4 in L (54TM56)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/8 in Tip, 4 3/4 in L (54TM50)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 1 3/4 in L (54TL59)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T30 Tip, 2 1/4 in L (54TN50)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T15 Tip, 1 7/32 in L (54TN34)
- DYNAMIC Tools 3/8" Drive Torx® Head, T27 Long Bit, Chrome Finish Socket (D006727)
- Westward Bit Sockets