Shop All Bit Sockets
Westward
3/8 in Drive Ball Hex Socket Bit SAE 5/32 in Tip, 4 3/4 in L
Mfr # 54TM51
Zoro # G3381143
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Extra Long
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM51
- Zoro # G3381143
- UPC # 190735956618
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 4 3/4 in |
Size | 5/32" |
Tip Size | 5/32 in |
Insert Length | 3 3/4 in |
Socket Depth | Deep |
Description
Product details about the WESTWARD - 54TM51 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM51 Bit Socket is a robust tool designed for use with hex screw types. It features an extra-long socket type, providing a deep socket depth and an overall length of 4 3/4 inches. The insert length measures at 3 3/4 inches, making it suitable for tasks requiring extended reach. This bit socket adheres to the SAE measurement type and has a drive size of 3/8 inch, offering compatibility with various tools within the same standard.
Constructed from durable alloy steel, this bit socket is built to withstand rigorous usage without compromising on performance. Its chrome finish not only enhances its aesthetic appeal but also adds an additional layer of protection against wear and tear. The ball hex bit style coupled with a hex tip style further increases its versatility in handling different work scenarios.
This product does not feature insulation or impact rating and is not tether capable or magnetized at the tip. However, it comes equipped with a unique ball end design that allows for better maneuverability around obstructions while working. With six points and a size of 5/32", this non-sparking and non-locking tool meets ASME B18.3-2012 standards, demonstrating its quality construction and reliability in diverse applications.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM51 Bit Socket is a robust tool designed for use with hex screw types. It features an extra-long socket type, providing a deep socket depth and an overall length of 4 3/4 inches. The insert length measures at 3 3/4 inches, making it suitable for tasks requiring extended reach. This bit socket adheres to the SAE measurement type and has a drive size of 3/8 inch, offering compatibility with various tools within the same standard.
Constructed from durable alloy steel, this bit socket is built to withstand rigorous usage without compromising on performance. Its chrome finish not only enhances its aesthetic appeal but also adds an additional layer of protection against wear and tear. The ball hex bit style coupled with a hex tip style further increases its versatility in handling different work scenarios.
This product does not feature insulation or impact rating and is not tether capable or magnetized at the tip. However, it comes equipped with a unique ball end design that allows for better maneuverability around obstructions while working. With six points and a size of 5/32", this non-sparking and non-locking tool meets ASME B18.3-2012 standards, demonstrating its quality construction and reliability in diverse applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 22Mm Ball End Tip Hex Key L Wrench Proguard Finish And Long Arm, 330Mm (10991)
- VEGA Hex 3Mm Insert Bit x 1 (125H030A)
- PICARD Blacksmith Tongs, Wolf Jaw, 24" (04900-600)
- CAPRI TOOLS Ultimate Grip 6 in Forged Steel Bench Vise (CP10516)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/16 in Tip, 4 3/4 in L (54TM55)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 4 3/4 in L (54TM52)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 4 3/4 in L (54TM56)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 3/4 in L (54TL56)
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 13/16 in L (53YV95)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T25 Tip, 2 1/4 in L (54TN48)
- CAPRI TOOLS 1/2 in Drive 5/8 in Hex Bit Socket (3-0560)
- Westward Sockets & Ratchets