Shop All Bit Sockets
Westward
3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 4 3/4 in L
Mfr # 54TM52
Zoro # G3372859
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Extra Long
- Number of Points 6
- Measurement Type SAE
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM52
- Zoro # G3372859
- UPC # 190735954126
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 4 3/4 in |
Tip Size | 3/16 in |
Socket Depth | Deep |
Insert Length | 3 3/4 in |
Size | 3/16" |
Description
Product details about the WESTWARD - 54TM52 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM52 Bit Socket is a robust tool designed for use with hex screw types. With an overall length of 4 3/4 inches and an insert length of 3 3/4 inches, this socket bit offers deep reach capabilities. The drive size measures at 3/8 inch, while the tip size is precisely set at 3/16 inch. This SAE measurement type tool features a six-point design, making it suitable for various applications requiring precision and control.
Crafted from durable alloy steel, this socket bit boasts a chrome finish that enhances its durability and resistance to wear over time. It features a ball hex bit style without magnetization on the tip or replaceable inserts. Despite not being insulated or impact-rated, it adheres to ASME B18.3-2012 standards which speaks volumes about its quality construction and reliability in performance.
This extra-long socket type does not have tether capability nor does it possess locking attributes but remains adequate for tasks requiring extended reach into tight spaces. Its category type as a 'Socket Bits' indicates its compatibility with similar tools within this range for versatile usage options in your toolbox.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM52 Bit Socket is a robust tool designed for use with hex screw types. With an overall length of 4 3/4 inches and an insert length of 3 3/4 inches, this socket bit offers deep reach capabilities. The drive size measures at 3/8 inch, while the tip size is precisely set at 3/16 inch. This SAE measurement type tool features a six-point design, making it suitable for various applications requiring precision and control.
Crafted from durable alloy steel, this socket bit boasts a chrome finish that enhances its durability and resistance to wear over time. It features a ball hex bit style without magnetization on the tip or replaceable inserts. Despite not being insulated or impact-rated, it adheres to ASME B18.3-2012 standards which speaks volumes about its quality construction and reliability in performance.
This extra-long socket type does not have tether capability nor does it possess locking attributes but remains adequate for tasks requiring extended reach into tight spaces. Its category type as a 'Socket Bits' indicates its compatibility with similar tools within this range for versatile usage options in your toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Horiz, 3.18 In, 11.02 In (237-U)
- BOSCH 4-Cutter Hammer Drill Bit 2" x 21"L, SDS Max (HC5099)
- MILWAUKEE TOOL 1/4 in. Drive 1/2 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9020)
- DEWALT FLEXVOLT Cordless CombInation Kit, 20.0V (DCK299D1T1)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/8 in Tip, 4 3/4 in L (54TM50)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 4 3/4 in L (54TM54)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/32 in Tip, 4 3/4 in L (54TM51)
- WESTWARD 3/8 in Drive Square Socket Bit SAE R3 Tip, 1 13/16 in L (54TN77)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 1/4 in L (54TM78)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T55 Tip, 2 1/2 in L (54TN65)
- PROTO 1/4 in Drive Hex Socket Bit SAE 1/16 in Tip, 1 7/8 in L (J47701/16)
- Westward Sockets & Ratchets