Shop All Bit Sockets
Westward
3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 1 7/8 in L
Mfr # 54TM46
Zoro # G3376550
original price:
$5.79
10% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM46
- Zoro # G3376550
- UPC # 190735955789
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 7/8 in |
Size | 1/4" |
Tip Size | 1/4 in |
Insert Length | 13/16 in |
Socket Depth | Standard |
Description
Product details about the WESTWARD - 54TM46 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM46 Bit Socket is a standard socket bit designed with an SAE measurement type. It features a drive size of 3/8 in and an overall length of 1 7/8 in, making it suitable for various applications that require these dimensions. The socket bit has a hex tip style with a size of 1/4", and the insert length measures at 13/16 in. This product also boasts six points, providing adequate grip on fasteners.
Crafted from alloy steel, this socket bit offers durability and longevity under regular use conditions. Its chrome finish not only adds to its aesthetic appeal but also provides resistance against corrosion, enhancing its lifespan further. The ball end design is another notable feature of this tool; it allows for better access to screw heads located at awkward angles.
This WESTWARD - 54TM46 Bit Socket adheres to ASME B18.3-2012 standards, indicating its quality build and performance capabilities. It falls under the category type 'Socket Bits' and is specifically built for hex screw types. However, please note that this item does not have replaceable inserts or magnetized tips nor does it offer insulation or locking mechanisms.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM46 Bit Socket is a standard socket bit designed with an SAE measurement type. It features a drive size of 3/8 in and an overall length of 1 7/8 in, making it suitable for various applications that require these dimensions. The socket bit has a hex tip style with a size of 1/4", and the insert length measures at 13/16 in. This product also boasts six points, providing adequate grip on fasteners.
Crafted from alloy steel, this socket bit offers durability and longevity under regular use conditions. Its chrome finish not only adds to its aesthetic appeal but also provides resistance against corrosion, enhancing its lifespan further. The ball end design is another notable feature of this tool; it allows for better access to screw heads located at awkward angles.
This WESTWARD - 54TM46 Bit Socket adheres to ASME B18.3-2012 standards, indicating its quality build and performance capabilities. It falls under the category type 'Socket Bits' and is specifically built for hex screw types. However, please note that this item does not have replaceable inserts or magnetized tips nor does it offer insulation or locking mechanisms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Drive Pin Punch, 1/4 x 5 3/4 In (J48014)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X50)
- EXAIR Air Amplifier, 1.25 In Inlet, 12.9 CFM (6041)
- WILLIAMS 1/2" Drive Impact Socket Set (WS-4-11RC)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/16 in Tip, 1 7/8 in L (54TM47)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 1 7/8 in L (54TM44)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/8 in Tip, 1 7/8 in L (54TM42)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 10 mm Tip, 4 3/4 in L (54TM74)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T25 Tip, 1 3/4 in L (54TN36)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-10 Tip, 1 7/32 in L (54TN31)
- KO-KEN Bit Socket 5mm Hex 75mm 1/2 Sq. Drive (4010M.75-5)
- Westward Sockets & Ratchets