Shop All Bit Sockets
Westward
3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 1 13/16 in L
Mfr # 54TM63
Zoro # G3372761
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54TM63
- Zoro # G3372761
- UPC # 00194484306939
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 13/16 in |
Size | 8mm |
Tip Size | 8 mm |
Insert Length | 13/16 in |
Socket Depth | Standard |
Description
Product details about the WESTWARD - 54TM63 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM63 Bit Socket is a standard socket bit designed for use with hex screws. It features an 8mm tip size and a drive size of 3/8 in, making it suitable for various applications requiring these measurements. The overall length of the socket bit is 1 13/16 in, while the insert length measures at 13/16 in. This product adheres to metric measurement type and has six points, providing adequate precision for tasks that require meticulous attention to detail.
Crafted from alloy steel, this socket bit offers durability and longevity under regular usage conditions. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The ball end design is one of its key features which allows better accessibility to screw heads located at unconventional angles.
This particular model does not come with tether capability or locking feature; however, it meets ASME B18.3.2M-1979 standards indicating its quality build and performance reliability. Please note that this item does not have a magnetized tip nor is it insulated or non-sparking, hence should be used accordingly based on your specific requirements.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM63 Bit Socket is a standard socket bit designed for use with hex screws. It features an 8mm tip size and a drive size of 3/8 in, making it suitable for various applications requiring these measurements. The overall length of the socket bit is 1 13/16 in, while the insert length measures at 13/16 in. This product adheres to metric measurement type and has six points, providing adequate precision for tasks that require meticulous attention to detail.
Crafted from alloy steel, this socket bit offers durability and longevity under regular usage conditions. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The ball end design is one of its key features which allows better accessibility to screw heads located at unconventional angles.
This particular model does not come with tether capability or locking feature; however, it meets ASME B18.3.2M-1979 standards indicating its quality build and performance reliability. Please note that this item does not have a magnetized tip nor is it insulated or non-sparking, hence should be used accordingly based on your specific requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Engineers Hammer, Hickory, 2 Lb (6DWJ7)
- RIDGID Vise Chain Screw (41095)
- BOSCH Spade Bit, 1/4 In (DSB1001)
- CRESCENT WISS 9-1/4" MetalMaster® Offset Straight and Left Cut Aviation Snips (M6R)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 4 mm Tip, 1 13/16 in L (54TM59)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 9 mm Tip, 1 13/16 in L (54TM64)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 1 13/16 in L (54TM62)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 1 3/4 in L (54TL61)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 3/4 in L (53YV82)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 1/2 in L (54TL90)
- CAPRI TOOLS 1/4 in Drive 4 mm Hex Bit Socket (3-0534)
- Westward Sockets & Ratchets