Shop All Bit Sockets
Westward
3/8 in Drive Ball Hex Socket Bit Metric 3 mm Tip, 4 13/16 in L
Mfr # 54TM67
Zoro # G3381198
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Extra Long
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM67
- Zoro # G3381198
- UPC # 190735956663
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 4 13/16 in |
Size | 3mm |
Tip Size | 3 mm |
Socket Depth | Deep |
Insert Length | 3 3/4 in |
Description
Product details about the WESTWARD - 54TM67 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM67 Bit Socket is a meticulously designed tool with precise measurements. With an overall length of 4 13/16 inches and an insert length of 3 3/4 inches, this socket bit is built to accommodate deep sockets. The drive size measures at 3/8 inch, while the tip size comes in at a compact yet effective 3mm. This metric measurement type tool features six points, making it suitable for tasks requiring precision.
Crafted from robust alloy steel, the WESTWARD - 54TM67 Bit Socket exhibits durability and longevity. Its chrome finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. The ball hex bit style coupled with a hex tip style provides versatility in usage across various tasks involving hex screw types.
This socket bit does not feature replaceable inserts or magnetized tips, nor is it insulated or tether capable. It's important to note that this product isn't impact rated or non-sparking either; however, it adheres strictly to ASME B18.3.2M-1979 standards ensuring quality performance within its intended uses.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM67 Bit Socket is a meticulously designed tool with precise measurements. With an overall length of 4 13/16 inches and an insert length of 3 3/4 inches, this socket bit is built to accommodate deep sockets. The drive size measures at 3/8 inch, while the tip size comes in at a compact yet effective 3mm. This metric measurement type tool features six points, making it suitable for tasks requiring precision.
Crafted from robust alloy steel, the WESTWARD - 54TM67 Bit Socket exhibits durability and longevity. Its chrome finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. The ball hex bit style coupled with a hex tip style provides versatility in usage across various tasks involving hex screw types.
This socket bit does not feature replaceable inserts or magnetized tips, nor is it insulated or tether capable. It's important to note that this product isn't impact rated or non-sparking either; however, it adheres strictly to ASME B18.3.2M-1979 standards ensuring quality performance within its intended uses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX 21.5" Green Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-6)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19/32" 12 pt SAE Socket, 12 Points (40119)
- MICRO 100 Indexable Profile Turning Tool (10-3653)
- VULCAN File Half Rnd Rubber Grp 8In (JL-F003)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T47 Tip, 1 15/16 in L (53YV91)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 4 3/4 in L (54TL99)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T15 Tip, 3 1/2 in L (20WZ96)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 4 mm Tip, 1 13/16 in L (54TM59)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 4 13/16 in L (54TM35)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 2 1/4 in L (54TM95)
- CRAFTSMAN Sockets, 3/8" Drive 3mm Hex Bit Socket (CMMT13003)
- Westward Bit Sockets