Shop All Bit Sockets
Westward
3/8 in Drive Ball Hex Socket Bit Metric 10 mm Tip, 4 3/4 in L
Mfr # 54TM74
Zoro # G3373069
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Extra Long
- Number of Points 6
- Measurement Type Metric
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54TM74
- Zoro # G3373069
- UPC # 190735955390
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 4 3/4 in |
Tip Size | 10 mm |
Socket Depth | Deep |
Insert Length | 3 3/4 in |
Size | 10mm |
Description
Product details about the WESTWARD - 54TM74 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM74 Bit Socket is a meticulously designed tool with an insert length of 3 3/4 inches and an overall length of 4 3/4 inches. This extra-long socket bit features a drive size of 3/8 inch, making it suitable for various applications requiring deep reach. It's built to accommodate hex screw types with its ball hex bit style and a tip size of 10mm. The metric measurement type further enhances its versatility in handling tasks that require precision.
Crafted from robust alloy steel, this socket bit exhibits durability and resilience against wear and tear. Its chrome finish not only adds to the aesthetic appeal but also provides resistance against rusting, ensuring longevity. The unique feature of this product is its ball end design which allows for better accessibility in tight spaces where standard bits might struggle.
This socket bit adheres to ASME B18.3.2M-1979 standards, demonstrating its commitment to quality construction and performance reliability. However, please note that it does not have magnetized tips or impact rating; nor is it non-sparking or insulated—factors you may want to consider based on your specific needs.
In terms of compatibility, the WESTWARD - 54TM74 Bit Socket falls under the category type 'Socket Bits' with no tether capability or replaceable inserts available. Despite these limitations, this tool remains a reliable choice due to its six-point contact design which offers improved torque distribution while reducing rounding off issues commonly associated with fasteners.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TM74 Bit Socket is a meticulously designed tool with an insert length of 3 3/4 inches and an overall length of 4 3/4 inches. This extra-long socket bit features a drive size of 3/8 inch, making it suitable for various applications requiring deep reach. It's built to accommodate hex screw types with its ball hex bit style and a tip size of 10mm. The metric measurement type further enhances its versatility in handling tasks that require precision.
Crafted from robust alloy steel, this socket bit exhibits durability and resilience against wear and tear. Its chrome finish not only adds to the aesthetic appeal but also provides resistance against rusting, ensuring longevity. The unique feature of this product is its ball end design which allows for better accessibility in tight spaces where standard bits might struggle.
This socket bit adheres to ASME B18.3.2M-1979 standards, demonstrating its commitment to quality construction and performance reliability. However, please note that it does not have magnetized tips or impact rating; nor is it non-sparking or insulated—factors you may want to consider based on your specific needs.
In terms of compatibility, the WESTWARD - 54TM74 Bit Socket falls under the category type 'Socket Bits' with no tether capability or replaceable inserts available. Despite these limitations, this tool remains a reliable choice due to its six-point contact design which offers improved torque distribution while reducing rounding off issues commonly associated with fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Handle, Ratchet 358 (35320R)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/32 in Round (607-4)
- SKB Black Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10BE)
- HERITAGE INDUSTRIAL Detent Pin 1/4 x 1-3/4 MCS ZC (DTP-0250-1750)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 4 3/4 in L (54TM72)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 3/4 in L (54TL97)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T25 Tip, 2 1/4 in L (54TN48)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 1/2 in L (54TM07)
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-6 Tip, 1 13/16 in L (54TN28)
- WESTWARD 3/8 in Drive Square Socket Bit SAE R2 Tip, 1 13/16 in L (54TN76)
- STAHLWILLE TOOLS 10 mm (3/8") Screwdriver socket SizeM5 L.52 mm (02060005)
- Westward Sockets & Ratchets