Shop All Sockets
Westward
3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points
Mfr # 53YT17
Zoro # G2615267
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 9mm |
Socket Sizes | 9mm |
Socket Depth | Standard |
Socket Size | 9 mm |
Description
Socket, Socket Size 9 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Mach. Tap Set Hssco, 35 deg. M3-M12 (245052)
- KODIAK CUTTING TOOLS M12X1.25 Standard Hand Tap Metric TIN Coated (5543849)
- DRILL AMERICA 2-5/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8059)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 9 mm Size, Standard Socket, Black Phosphate (49-66-6133)
- WESTWARD 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YT20)
- WESTWARD 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YT15)
- WESTWARD 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YT32)
- WESTWARD 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YU75)
- WESTWARD 3/4 in Drive, 2-1/4" 12 pt SAE Socket, 12 Points (45J209)
- WESTWARD 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (53YR88)
- HOLEX 1/4 inch Drive Socket, 6 pt, 5/8 inch (631022 5/8)
- Westward Sockets