Shop All Sockets
Westward
3/8 in Drive, 9mm Hex Metric Socket, 6 Points
Mfr # 53YT52
Zoro # G2615599
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 9mm |
Socket Sizes | 9mm |
Socket Depth | Deep |
Socket Size | 9 mm |
Description
Socket, Socket Size 9 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m10x.75 Carbon Steel Hex Die (DWTSMH10X.75)
- HOUGEN Copperhead Carbide Cutter Kit 13/16, 15/16, 1-1/16 in. 1 in. DOC (18985-1)
- DAYTON Band Saw, 10" x 15" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 1 hp HP (49G988)
- KLEIN TOOLS Screwdriver Set, General Purpose, Slotted and Phillips Tip, Steel Shank, Ergonomic Grip, 7-Piece (85076)
- WESTWARD 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (53YT59)
- WESTWARD 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (53YT55)
- WESTWARD 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (53YT53)
- WESTWARD 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (53YV19)
- WESTWARD 3/4 in Drive, 21mm 12 pt Metric Socket, 12 Points (5MX44)
- WESTWARD 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (10E214)
- KO-KEN Socket 4 teeth 69mm For Deisel injection holder nut 1/2 Sq. Drive (SP4122.69-22)
- Westward Sockets & Ratchets