Shop All Sockets
Westward
3/8 in Drive, 9mm 6 pt Metric Socket, 6 Points
Mfr # 10E907
Zoro # G3100198
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 27/32 in |
Size | 9mm |
Socket Depth | Standard |
Socket Sizes | 9mm |
Socket Size | 9 mm |
Description
Flex Socket, Socket Size 9 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus Rebar Cutters Provide One Of Th (DMAPLRC1060)
- ALLPAX Metric Hollow Punch Kit, 31 pcs. (AX1352)
- K-TOOL INTERNATIONAL Torx Socket 3/8" Dr, black oxide (KTI-22682)
- DEWALT 7/8" x 6" x 8" SDS+ Hammer Bit (DW5460)
- WESTWARD 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (10E906)
- WESTWARD 1/2 in Drive, 13mm Hex Metric Socket, 6 Points (53YU25)
- WESTWARD 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (53YR72)
- WESTWARD 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YT82)
- WESTWARD 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (53YR63)
- WESTWARD 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (53YU89)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" DEEP IM (GP2030D)
- Westward Sockets & Ratchets