Shop All Sockets
Westward
3/8 in Drive, 9/32" 6 pt SAE Socket, 6 Points
Mfr # 10E883
Zoro # G1864311
$0.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 31/32 in |
Size | 9/32" |
Socket Sizes | 9/32 in |
Socket Depth | Standard |
Socket Size | 9/32 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 6 pt |
Drive Type | Hand |
Item | Socket |
Tether Capable | Tether Capable |
Standards | ASME B107.1 |
Category Type | Hex Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Socket Shape | 6-Point |
Tether Ready | Yes |
Shop By | Closeouts |
Description
Socket, Socket Size 9/32 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 3/8x5/8, End Mill Style: Square (AMGS-1212-ALTIN)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 13mm (81670)
- DEWALT IR Drive Guide w/ 2 IMPACT READY(R) Bits (DWAIRDG)
- KIPP Threaded Insert Reinforced, Steel, M10, M16X1, 5 (K0399.10)
- WESTWARD 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YT85)
- WESTWARD 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (10E904)
- WESTWARD 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (53YU22)
- WESTWARD 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (53YT58)
- WESTWARD 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (53YR79)
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YU36)
- TEKTON 1/2 Inch Drive x 30 mm Deep 12-Point Socket (SHD23330)
- Westward Sockets & Ratchets