Shop All Sockets
Westward
3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points
Mfr # 53YT06
Zoro # G2615118
original price:
$2.55
10% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 9/16" |
Socket Depth | Standard |
Socket Sizes | 9/16 in |
Socket Size | 9/16 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Item | Socket |
Standards | ASME B107.110-2012 |
Tether Capable | Tether Capable |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Non-Sparking | No |
Locking | No |
Tether Ready | Yes |
Insulated | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 9/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2" #2 Quad Drive Bits 100PK (54123)
- WILLIAMS Combination Wrench, 13/64 Inch Opening, Rounded, Standard (JHWMID65A)
- STANLEY ENGINEERED FASTENING Prewinder, Steel w/Plastic Housing, 3/8-24 (7552-6)
- DRILL AMERICA 15/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-5/16" (D/AN15/32)
- WESTWARD 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YR98)
- WESTWARD 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YT01)
- WESTWARD 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YT05)
- WESTWARD 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (5MT35)
- WESTWARD 3/8 in Drive, 1" Hex SAE Socket, 6 Points (53YT48)
- WESTWARD 1/2 in Drive, 31mm 6 pt Metric Socket, 6 Points (10E249)
- PROTO 1/2 in Drive, 31mm Triple Square Metric Socket, 12 Points (J5331M)
- Westward Sockets & Ratchets