Shop All Sockets
Westward
3/8 in Drive, 7mm Hex Metric Socket, 6 Points
Mfr # 53YT50
Zoro # G2615571
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 7mm |
Socket Sizes | 7mm |
Socket Depth | Deep |
Socket Size | 7 mm |
Description
Socket, Socket Size 7 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 4.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" HEX Demo 2" Scraping Chisel (48-62-3025)
- IRWIN Hex Die, High Carbon Steel, RH, 1-8 (8465)
- SUNEX MASTER BIT SET 208 PC (SU9729)
- PELICAN Orange Protective Case, 20.66"L x 17.2"W x 8.4"D (1550)
- WESTWARD 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (53YT66)
- WESTWARD 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (53YT60)
- WESTWARD 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (53YT53)
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E267)
- WESTWARD 3/4 in Drive, 55mm 6 pt Metric Socket, 6 Points (10E335)
- WESTWARD 3/8 in Drive, 11/32" Hex SAE Socket, 6 Points (53YT37)
- KO-KEN Socket 15mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-15)
- Westward Sockets & Ratchets