Shop All Sockets
Westward
3/8 in Drive, 7/8" Hex SAE Socket, 6 Points
Mfr # 53YT46
Zoro # G2615492
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 7/8" |
Socket Sizes | 7/8 in |
Socket Depth | Deep |
Socket Size | 7/8 in |
Description
Socket, Socket Size 7/8 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 16.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Ring Wrench Set, 8 pcs. (000900162)
- WILTON Knives, Quick-Change for JWP-15DX (708817)
- ROTHENBERGER 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (70155)
- KLEIN TOOLS Multi-Bit Electronics Screwdriver Rotating, SAE, 4-In-1 #0, #00, 1/8 in, 3/32 in, 6 1/2 in L (32581)
- WESTWARD 3/8 in Drive, 9/32" Hex SAE Socket, 6 Points (53YT35)
- WESTWARD 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (53YT43)
- WESTWARD 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points (53YT38)
- WESTWARD 1/2 in Drive, 13/16" 8 pt SAE Socket, 8 Points (10E203)
- WESTWARD 1/2 in Drive, 29mm 12 pt Metric Socket, 12 Points (10E268)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR28)
- PROTO 1 1/2 in Drive, 65mm 6 pt Metric Socket, 6 Points (J15065M)
- Westward Sockets & Ratchets