Shop All Sockets
Westward
3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points
Mfr # 10E887
Zoro # G3100277
product price: $2.65
/ea
Sold in multiples of 2 for $5.30
$5.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/32 in |
Size | 7/8" |
Socket Sizes | 7/8 in |
Socket Depth | Standard |
Socket Size | 7/8 in |
Description
Flex Socket, Socket Size 7/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 24mm (84474)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter #10-24UNC (400179)
- KNIPEX Knipex KNP8701-6 6 Inch Cobra Adjustable Gripping Plier (KNP8701-6)
- EKLIND SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (15224)
- WESTWARD 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E886)
- WESTWARD 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (5MX50)
- WESTWARD 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (10E326)
- WESTWARD 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (53YT41)
- WESTWARD 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (10E201)
- WESTWARD 1 in Drive, 2-3/4" 12 pt SAE Socket, 12 Points (45J236)
- URREA 1/2" Drive 12-Point Socket 24MM (5424M)
- Westward Sockets & Ratchets