Shop All Sockets
Westward
3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points
Mfr # 53YT74
Zoro # G2615687
original price:
$4.97
12% off
new price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 7/16" |
Socket Sizes | 7/16 in |
Socket Depth | Deep |
Socket Size | 7/16 in |
Description
Socket, Socket Size 7/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 7.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Magnetic Nut Setter, SAE, 5/8", 2-9/16"Long (79882)
- SAWSTOP Folding Outfeed Table, Steel, 31-3/4" W (TSA-FOT)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 to 2 in (00126)
- K-TOOL INTERNATIONAL Center Punch, 1/8" (KTI-72931)
- WESTWARD 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YT69)
- WESTWARD 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (53YT83)
- WESTWARD 3/8 in Drive, 11/16" Torx(R) SAE Socket, 12 Points (53YT78)
- WESTWARD 3/4 in Drive, 42mm 6 pt Metric Socket, 6 Points (10E331)
- WESTWARD 1 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (45J227)
- WESTWARD 3/4 in Drive, 30mm 12 pt Metric Socket, 12 Points (5MX51)
- CAPRI TOOLS External Star Socket Set, 13 pcs (30500-13ET)
- Westward Sockets