Shop All Sockets
Westward
3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points
Mfr # 53YT04
Zoro # G2615197
original price:
$2.22
10% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 7/16" |
Socket Depth | Standard |
Socket Sizes | 7/16 in |
Socket Size | 7/16 in |
Description
Socket, Socket Size 7/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 7.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Bare Tool Angle Grinder, 18V DC, 6 in Wheel Diameter (2980-20)
- GREENLEE Pipe Threading Machine Stand, 74" Length (WK100)
- INSIZE Surface Profile Gage, Range 0 to 12.7 mm (2844-10)
- RECIPRO TOOLS Recipro Tools RCT-A10 Reciprocating Saw Tool Adapter (2195964)
- WESTWARD 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YT05)
- WESTWARD 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YT07)
- WESTWARD 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (53YT08)
- WESTWARD 3/8 in Drive, SAE Socket, 6 Points (54PR24)
- WESTWARD 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YU48)
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (1KEJ5)
- POWERBUILT 1/2" Drive 16Mm 6Pt Deep Socket (642210)
- Westward Sockets & Ratchets