Shop All Sockets
Westward
3/8 in Drive, 7/16" Hex SAE Socket, 6 Points
Mfr # 53YT39
Zoro # G2771531
original price:
$3.75
10% off
new price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 7/16" |
Socket Depth | Deep |
Socket Sizes | 7/16 in |
Socket Size | 7/16 in |
Description
Socket, Socket Size 7/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 7.2 mm, Standards ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Open End Wrench, SAE, 5/16" Head Size (20133)
- AURAND MANUFACTURING Cutter Bundle, 8 In. Cleaning Area, PK2 (90M)
- DIABLO 2-1/2 in. W Bi-Metal Curved Contact Edge Oscillating Blade Clean Wood, 10PK (DOS250JBW10)
- J.W. WINCO GN2277-ALS-20-K-30-A Bulls Eye Level (GN2277)
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YT42)
- WESTWARD 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (53YT46)
- WESTWARD 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (53YT41)
- WESTWARD 3/8 in Drive, Metric Socket, 6 Points (54PR26)
- WESTWARD 3/4 in Drive, 25mm 12 pt Metric Socket, 12 Points (45J212)
- WESTWARD 3/4 in Drive, 1-7/8" 6 pt SAE Socket, 6 Points (10E313)
- MILWAUKEE TOOL Socket (45-34-1032)
- Westward Sockets & Ratchets