Shop All Sockets
Westward
3/8 in Drive, 7/16" Hex SAE Socket, 6 Points
Mfr # 53YR68
Zoro # G2614993
original price:
$2.42
9% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 7/16" |
Socket Sizes | 7/16 in |
Socket Depth | Standard |
Socket Size | 7/16 in |
Description
Socket, Socket Size 7/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 7.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-2-3 Block Set Matched Pair With 23 Holes Per Block (3402-0005)
- GENERAL TOOLS SCREWDRIVER RATCHET OFFSET 1/4STPHIL (GN807SX)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-66A)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-3/8 (MHSTK54)
- WESTWARD 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (53YR69)
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YR71)
- WESTWARD 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (53YR75)
- WESTWARD 3/4 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (45J211)
- WESTWARD 1 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (45J233)
- WESTWARD 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YU64)
- WESTWARD 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (53YU79)
- Westward Sockets & Ratchets