Shop All Sockets
Westward
3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points
Mfr # 53YT84
Zoro # G2615650
original price:
$4.42
12% off
new price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 6mm |
Socket Sizes | 6mm |
Socket Depth | Deep |
Socket Size | 6 mm |
Description
Socket, Socket Size 6 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 3.6 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 16.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484820)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/2 in Size, Deep Socket, black oxide (6948)
- DUNDAS JAFINE Dundas Jafine PGH4WXZ Dryer Vent with Pest Barricade; White - 4 in. (PGH4WXZ)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-10' 10-1/2)
- WESTWARD 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YT89)
- WESTWARD 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YT98)
- WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YU04)
- WESTWARD 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (53YR65)
- WESTWARD 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (53YR70)
- WESTWARD 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (10E899)
- TEKTON 1/4 Inch Drive x 7 mm Universal Joint Socket (SHD08107)
- Westward Sockets