Shop All Sockets
Westward
3/8 in Drive, 5/8" Hex SAE Socket, 6 Points
Mfr # 53YR71
Zoro # G2615002
product price: $2.89
/ea
Not eligible for select promotions
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 5/8" |
Socket Depth | Standard |
Socket Sizes | 5/8 in |
Socket Size | 5/8 in |
Description
Socket, Socket Size 5/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus (HC2041)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 3/8" (80352)
- DEWALT DEMOLITION BIMETAL RECIPROCATING SAW BLADES (DWAR160)
- PROTO 3/8" Drive, SAE 5/8" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4920FL)
- WESTWARD 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (53YR63)
- WESTWARD 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (53YR69)
- WESTWARD 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (53YR73)
- WESTWARD 1/4 in Drive, 5/32" Triple Square SAE Socket, 12 Points (53YR41)
- WESTWARD 1/2 in Drive, 17mm Hex Metric Socket, 6 Points (53YU29)
- WESTWARD 1 in Drive, 71mm 12 pt Metric Socket, 12 Points (45J254)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (41830)
- Westward Sockets