Shop All Sockets
Westward
3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points
Mfr # 53YT71
Zoro # G2765828
original price:
$4.89
13% off
new price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 5/16" |
Socket Depth | Deep |
Socket Sizes | 5/16 in |
Socket Size | 5/16 in |
Description
Socket, Socket Size 5/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Isolation Pad, 2400lb, PK2 (20UZ19)
- PELICAN Desert Tan Protective Case, 27.2"L x 27-1/2"W x 16.3"D (1640-000-190)
- LENOX 8" L x General Purpose Cutting Reciprocating Saw Blade (20577850R)
- MILWAUKEE TOOL Protective Boot for M12 FUEL 1/4 in. and 3/8 in. Extended Reach High Speed Ratchets (49-16-2569)
- WESTWARD 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YT72)
- WESTWARD 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YT69)
- WESTWARD 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YT77)
- WESTWARD 1/4 in Drive, SAE Socket, 8 Points (20HW62)
- WESTWARD 1/2 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YV54)
- WESTWARD 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YU66)
- K-TOOL INTERNATIONAL 3/8" Drive, 3/4" SAE Socket, 12 Points (KTI-22424)
- Westward Sockets