Shop All Sockets
Westward
3/8 in Drive, 5/16" Hex SAE Socket, 6 Points
Mfr # 53YT36
Zoro # G2615501
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 5/16" |
Socket Sizes | 5/16 in |
Socket Depth | Deep |
Socket Size | 5/16 in |
Description
Socket, Socket Size 5/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 5.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E10 32mm Magnet 3/8 Sq. Drive (13425EG-E10)
- AVANTI PRO AvantiPro 6" 6/12 TPI BM Recip Bl, PK200, 200 PK (PS0612AW200)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (1792870)
- WILLIAMS 1/2" Drive, 15/16" SAE Socket, 12 Points (SD-1230)
- WESTWARD 3/8 in Drive, 1" Hex SAE Socket, 6 Points (53YT48)
- WESTWARD 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points (53YT38)
- WESTWARD 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (53YT39)
- WESTWARD 1/4 in Drive, 9mm Spline Metric Socket, 12 Points (33M330)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (20HW58)
- WESTWARD 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (53YR81)
- DYNAMIC Tools 3/8" Dr SAE 11/16" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008652)
- Westward Sockets