Shop All Sockets
Westward
3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points
Mfr # 53YT73
Zoro # G2615702
original price:
$4.78
13% off
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 3/8" |
Socket Depth | Deep |
Socket Sizes | 3/8 in |
Socket Size | 3/8 in |
Description
Socket, Socket Size 3/8 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 7.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Oil Test Strip Kit 1010 40 st/btl, PK10 (05510)
- MILWAUKEE TOOL PACKOUT Compact Tool Box, Polypropylene, Black/Red, 16-1/4 in W x 10 in D x 13 in H (48-22-8422)
- LENOX Band Saw Blade, 8 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82562D2B82590)
- DEWALT 3" x 4" Core Bit Body (DW5903)
- WESTWARD 3/8 in Drive, 11/16" Torx(R) SAE Socket, 12 Points (53YT78)
- WESTWARD 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YT77)
- WESTWARD 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YT82)
- WESTWARD 3/4 in Drive, 42mm 12 pt Metric Socket, 12 Points (20HW70)
- WESTWARD 1/4 in Drive, 9/32" 12 pt SAE Socket, 12 Points (33M320)
- WESTWARD 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (53YR35)
- WESTWARD 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YT04)
- Westward Sockets & Ratchets