Shop All Sockets
Westward
3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points
Mfr # 53YT03
Zoro # G2615127
original price:
$2.22
10% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 3/8" |
Socket Sizes | 3/8 in |
Socket Depth | Standard |
Socket Size | 3/8 in |
Description
Socket, Socket Size 3/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 7.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMS-2-13H)
- GEARWRENCH 9/16" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86239)
- TEKTON 10 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23410)
- OSG Carbide End Mill, VG434, 7/16 D, 1 Cut L (VG434-4378)
- WESTWARD 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YT06)
- WESTWARD 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YT05)
- WESTWARD 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YT04)
- WESTWARD 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points (53YT38)
- WESTWARD 1/2 in Drive, 11/16" Torx(R) SAE Socket, 12 Points (53YV28)
- WESTWARD 3/4 in Drive, 19mm 12 pt Metric Socket, 12 Points (5MX43)
- PROTO 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (J5024MH)
- Westward Sockets & Ratchets