Shop All Sockets
Westward
3/8 in Drive, 24mm Hex Metric Socket, 6 Points
Mfr # 53YR96
Zoro # G2615160
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 24mm |
Socket Depth | Standard |
Socket Sizes | 24mm |
Socket Size | 24 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Socket |
Standards | ASME B107.110-2012 |
Drive Type | Hand |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Non-Sparking | No |
Insulated | No |
Locking | No |
Tether Ready | Yes |
Socket Shape | 6-Point |
Description
Socket, Socket Size 24 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 0.3760 In., 6 Flute, HSS (11V420)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M8 x 50mm Steel External Thread, 65mm Handle Length (MH-413)
- ROTHENBERGER 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (70155)
- CLE-LINE 23/64" Cobalt 135 Deg. Jobber Length Drill Bit (C23364)
- WESTWARD 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (53YR80)
- WESTWARD 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (53YR94)
- WESTWARD 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (53YR82)
- WESTWARD 1 in Drive, 1-3/4" 12 pt SAE Socket, 12 Points (45J222)
- WESTWARD 3/4 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (5MX86)
- WESTWARD 3/4 in Drive, 2-1/4" 12 pt SAE Socket, 12 Points (45J209)
- PROTO 1 in Drive, 13/16 in 4 pt SAE Socket, 4 Points (J10013SS)
- Westward Sockets