Shop All Sockets
Westward
3/8 in Drive, 23mm Triple Square Metric Socket, 12 Points
Mfr # 53YU02
Zoro # G2615818
original price:
$5.52
65% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 23mm |
Socket Sizes | 23mm |
Socket Depth | Deep |
Socket Size | 23 mm |
Description
Socket, Socket Size 23 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 16.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Perforated tool panel with supports, for roller cab RSC24 (024004902)
- DORIAN Knurling Tool, Internal, 4 In OAL (IKT-50-2)
- WESTWARD Pipe Jaw, PR (GGS_50195)
- OLFA 5018 Stainless Steel Slide Lock Utility Knife (091511600032)
- WESTWARD 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YT91)
- WESTWARD 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YT96)
- WESTWARD 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YT86)
- WESTWARD 1/2 in Drive, 22mm Torx(R) Metric Socket, 12 Points (53YU73)
- WESTWARD 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (53YU24)
- WESTWARD 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YR02)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Socket (SHD13208)
- Westward Sockets