Shop All Sockets
Westward
3/8 in Drive, 23mm Hex Metric Socket, 6 Points
Mfr # 53YT66
Zoro # G2615632
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 23mm |
Socket Depth | Deep |
Socket Sizes | 23mm |
Socket Size | 23 mm |
Description
Socket, Socket Size 23 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 16.7 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL OverDrive Fast Boring Bit 3pc Set (00707)
- MAG-MATE Retrieving Tool, Rigid, 2-Jaw, 8 L, 1 In Cap (708)
- MILWAUKEE TOOL 3/4 in. Carbide Grit Hole Saw (49-56-0405)
- STM JT33 MT2 Drill Chuck Arbor (326908)
- WESTWARD 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (53YT57)
- WESTWARD 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (53YT54)
- WESTWARD 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (53YT50)
- WESTWARD 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (10E213)
- WESTWARD 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (10E215)
- WESTWARD 1/2 in Drive, 18mm Hex Metric Socket, 6 Points (53YV09)
- MILWAUKEE TOOL 1/4 in. Drive 14mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9052)
- Westward Sockets & Ratchets