Shop All Sockets
Westward
3/8 in Drive, 22mm 6 pt Metric Socket, 6 Points
Mfr # 10E910
Zoro # G3100161
product price: $2.65
/ea
Sold in multiples of 2 for $5.30
$5.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/32 in |
Size | 22mm |
Socket Sizes | 22mm |
Socket Depth | Standard |
Socket Size | 22 mm |
Description
Flex Socket, Socket Size 22 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL 72 In. Heavy-Duty Aluminum Straight Edge Ruler (J72)
- SUNEX 3/8" Drive Impct Socket 6 (319UMD)
- PROTO Puller Crossarm, 6 Ton, 5/8-12 Acme (J4206CA)
- DEWALT COMBO HAMMER 1-9/16" SDS MAX (DWD25481K)
- WESTWARD 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (10E908)
- WESTWARD 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (10E909)
- WESTWARD 3/8 in Drive, 11/32" Hex SAE Socket, 6 Points (53YR66)
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E282)
- WESTWARD 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (10E272)
- WESTWARD 1/2 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YU72)
- FACOM 3/8" Drive, SAE Socket, 6 Points (FF-75.3/8)
- Westward Sockets