Shop All Sockets
Westward
3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points
Mfr # 53YT99
Zoro # G2765898
original price:
$5.72
12% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 21mm |
Socket Sizes | 21mm |
Socket Depth | Deep |
Socket Size | 21 mm |
Description
Socket, Socket Size 21 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 15.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS SCRWDRVE BIT SPLINE 1/4"" (86642)
- DAYTON Arbor Press, 11-3/4" Swing, 21-1/2" H (467L17)
- DRILL AMERICA m18 x 1.25 HSS Plug Tap and 21/32in HSS 1/2in Shank Drill Bit Kit (POUMS18X1.25)
- DEWALT Cordless Hammer Drill, 20.0V, 7-1/2In L (DCD997CB)
- WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YU04)
- WESTWARD 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YT84)
- WESTWARD 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YT92)
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YV31)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR30)
- WESTWARD 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (53YP77)
- CRAFTSMAN Sockets, 3/4" Drive 1-1/2" 12 Point SAE (CMMT47782)
- Westward Sockets & Ratchets