Shop All Sockets
Westward
3/8 in Drive, 21mm Hex Metric Socket, 6 Points
Mfr # 53YT64
Zoro # G2615538
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 21mm |
Socket Sizes | 21mm |
Socket Depth | Deep |
Socket Size | 21 mm |
Description
Socket, Socket Size 21 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 15.2 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) Brushless 1" L-Shape SDS Plus Rotary Hammer Kit with On Board Dust Extractor (DCH273P2DHO)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 6 pt SAE Socket, 6 Points (45108)
- SUPERCUT 70.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (389838)
- UNIBOR HOLE SAW 11/16in X 1in DOC (28222)
- WESTWARD 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (53YT50)
- WESTWARD 3/8 in Drive, 6mm Hex Metric Socket, 6 Points (53YT49)
- WESTWARD 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (53YT53)
- WESTWARD 3/8 in Drive, 13/16", 5/8", 9/16", 16mm, 21mm SAE, Metric Socket, 6 Points (54PR21)
- WESTWARD 3/4" Dr. Half Drive Socket (WRG198A-3)
- WESTWARD 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (53YR79)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5216-TT)
- Westward Sockets