Shop All Sockets
Westward
3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points
Mfr # 10E909
Zoro # G3100170
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/32 in |
Size | 21mm |
Socket Depth | Standard |
Socket Sizes | 21mm |
Socket Size | 21 mm |
Description
Flex Socket, Socket Size 21 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-3/4" Carbide Tipped Hole Saw (DHS1750CT)
- MILWAUKEE TOOL 1/2 in. Tile and Natural Stone Bit (48-20-8995)
- BESSEY Bar Clamp, Max Jaw Opening 16 in, Throat Depth 5 1/2 in, Steel Handle (GSM40)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm (QA4ASLS046NP41S06)
- WESTWARD 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (10E908)
- WESTWARD 3/8 in Drive, 22mm 6 pt Metric Socket, 6 Points (10E910)
- WESTWARD 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YV24)
- WESTWARD 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (53YT44)
- WESTWARD 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YT05)
- WESTWARD 3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points (1EZZ5)
- PROTO 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (J5336M)
- Westward Sockets