Shop All Sockets
Westward
3/8 in Drive, 20mm Hex Metric Socket, 6 Points
Mfr # 53YR92
Zoro # G2615020
product price: $3.09
/ea
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 20mm |
Socket Depth | Standard |
Socket Sizes | 20mm |
Socket Size | 20 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Drive Type | Hand |
Tether Capable | Tether Capable |
Item | Socket |
Standards | ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Non-Sparking | No |
Tether Ready | Yes |
Insulated | No |
Socket Shape | 6-Point |
Locking | No |
Description
Socket, Socket Size 20 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Rest, Tool (286066-00)
- FEIN Sandpaper Stone Triangle Hook And Loop 3 (63717121013)
- J.W. WINCO WN300.1-45-M6-50 Plastic Adjustable Lever (6N50S33K)
- TESA BROWN & SHARPE Dial Caliper, Range 12 In, Jaw 2.5 In (599-579-12-5-1)
- WESTWARD 3/8 in Drive, 24mm Hex Metric Socket, 6 Points (53YR96)
- WESTWARD 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (53YR86)
- WESTWARD 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (53YR80)
- WESTWARD 1 in Drive, 35mm 12 pt Metric Socket, 12 Points (45J240)
- WESTWARD 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (53YP93)
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E267)
- CRESCENT 1/4" Drive 6 Point Standard Metric Socket 10mm (CDS17N)
- Westward Sockets