Shop All Sockets
Westward
3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points
Mfr # 10E908
Zoro # G3100189
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/32 in |
Size | 20mm |
Socket Depth | Standard |
Socket Sizes | 20mm |
Socket Size | 20 mm |
Description
Flex Socket, Socket Size 20 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0006.05014AEX15)
- MELIN TOOL CO Rougher End Mill, Square, Coarse, 1" x 4", Finish: Uncoated (CR-2432-L)
- SUMITOMO Milling Insert, H1 Grade, Carbide (AECT160416PEFRA-H1)
- CRAFTSMAN Sockets, 1/4" Drive 8mm 6 Point Deep Soc (CMMT44405)
- WESTWARD 3/8 in Drive, 22mm 6 pt Metric Socket, 6 Points (10E910)
- WESTWARD 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (10E909)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E265)
- WESTWARD 1/2 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YU69)
- WESTWARD 3/4 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (5MX83)
- WESTWARD 3/8 in Drive, 9/32" Hex SAE Socket, 6 Points (53YT35)
- GREY PNEUMATIC 3/4" Drive, 3" SAE Socket, 6 Points (3096R)
- Westward Sockets & Ratchets