Shop All Sockets
Westward
3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points
Mfr # 53YT96
Zoro # G2615739
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 18mm |
Socket Sizes | 18mm |
Socket Depth | Deep |
Socket Size | 18 mm |
Description
Socket, Socket Size 18 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 12.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .034 HSS Chucking Reamer Straight Flute Straight Shank (5472643)
- MILWAUKEE TOOL 1/2 in. x 18 in. SDS-Plus Rebar Cutter (48-20-6708)
- DRILL AMERICA 23/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1223/64)
- VERMONT GAGE Pin Gage, Minus, 0.244 In, Black (911224400)
- WESTWARD 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YT90)
- WESTWARD 3/8 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YT97)
- WESTWARD 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YT86)
- WESTWARD 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (10E304)
- WESTWARD 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YT19)
- WESTWARD 1/2 in Drive, 12mm Hex Metric Socket, 6 Points (53YV03)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (81024D)
- Westward Sockets & Ratchets