Shop All Sockets
Westward
3/8 in Drive, 18mm Hex Metric Socket, 6 Points
Mfr # 53YT61
Zoro # G2615459
original price:
$5.29
13% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 18mm |
Socket Sizes | 18mm |
Socket Depth | Deep |
Socket Size | 18 mm |
Description
Socket, Socket Size 18 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 12.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 4-1/8" (DHS4125)
- MORSE Blade, 44-7/8 in.Lx1/2 in.W, Bimetal, PK100 (ZWEP441216MCB)
- BIG HORN 6 Inch Pocket Hole Drill Bit (19130)
- KLEIN TOOLS Backpack, Ironworker and Welder Backpack, Black/Orange, 27 Pockets (55665)
- WESTWARD 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (53YT66)
- WESTWARD 3/8 in Drive, 25mm Hex Metric Socket, 6 Points (53YT68)
- WESTWARD 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (53YT65)
- WESTWARD 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YR98)
- WESTWARD 3/4 in Drive, 21mm 12 pt Metric Socket, 12 Points (5MX44)
- WESTWARD 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YV46)
- POWERBUILT 1/2" Drive X 30Mm Axle Nut Socket (648469)
- Westward Sockets & Ratchets