Shop All Sockets
Westward
3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points
Mfr # 53YT25
Zoro # G2615398
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 17mm |
Socket Sizes | 17mm |
Socket Depth | Standard |
Socket Size | 17 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Tether Capable |
Drive Type | Hand |
Item | Socket |
Standards | ASME B107.110-2012 |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Non-Sparking | No |
Tether Ready | Yes |
Locking | No |
Insulated | No |
Description
Socket, Socket Size 17 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J61302)
- KRAFT TOOL Elite Series Carbon Steel Poo, 16"x4 (CFE447)
- BASCO Red Ibc Valve Wrench (STNVRR)
- PANAVISE Circuit Board Holder, Weighted, 12 In (333)
- WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YT33)
- WESTWARD 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YT15)
- WESTWARD 3/8 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YT27)
- WESTWARD 3/8 in Drive, 5/16" Hex SAE Socket, 6 Points (53YT36)
- WESTWARD 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (53YU49)
- WESTWARD 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (10E214)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 2-1/16" (80877)
- Westward Sockets & Ratchets