Shop All Sockets
Westward
3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points
Mfr # 1FAB5
Zoro # G3438233
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 in |
Size | 17mm |
Socket Depth | Standard |
Socket Sizes | 17mm |
Socket Size | 17 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 6 pt |
Category Type | Hex Socket |
Standards | ANSI B107.5M |
Tether Capable | Tether Capable |
Item | Socket |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Socket Shape | 6-Point |
Tether Ready | Yes |
Description
Socket, Socket Size 17 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ANSI B107.5M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (19707)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3315)
- BURNDY 17.85" Crimper and Connector Kit 16 to 4 AWG (Y1MRTCKIT)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/2x1/2x1x4-1/8 (C33083)
- WESTWARD 3/4 in Drive, 58mm 6 pt Metric Socket, 6 Points (10E336)
- WESTWARD 1/2 in Drive, 11/16" Torx(R) SAE Socket, 12 Points (53YV28)
- WESTWARD 3/4 in Drive, 55mm 12 pt Metric Socket, 12 Points (20HW72)
- WESTWARD 3/4 in Drive, 42mm 12 pt Metric Socket, 12 Points (20HW70)
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YR25)
- WESTWARD 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (53YT56)
- CAPRI TOOLS 3/8 in Drive 16 mm 6-Point Metric Shallow Socket (1-2340)
- Westward Sockets