Shop All Sockets
Westward
3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points
Mfr # 53YT94
Zoro # G2615781
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 16mm |
Socket Sizes | 16mm |
Socket Depth | Deep |
Socket Size | 16 mm |
Description
Socket, Socket Size 16 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 12 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 9/16 in. x 2 in. 12,000-Series Annular Cutter (12218)
- MARSHALLTOWN Magnesium Hawk, 13 x13 In, DuraSoft Handle (5206D)
- AVEN Tweezers, Pattern 2A-Cs (18049-CS)
- MITUTOYO Dial Caliper, 0-6 In (505-742J)
- WESTWARD 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YT95)
- WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YU04)
- WESTWARD 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YT84)
- WESTWARD 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (53YU89)
- WESTWARD 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YT73)
- WESTWARD 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YT21)
- LISLE 27Mm Oil Filter Socket Out Of 13300 (13320)
- Westward Sockets