Shop All Sockets
Westward
3/8 in Drive, 15mm Triple Square Metric Socket, 12 Points
Mfr # 53YT23
Zoro # G2615337
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 15mm |
Socket Sizes | 15mm |
Socket Depth | Standard |
Socket Size | 15 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Item | Socket |
Drive Type | Hand |
Tether Capable | Tether Capable |
Standards | ASME B107.110-2012 |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Tether Ready | Yes |
Insulated | No |
Socket Shape | 12-Point |
Non-Sparking | No |
Locking | No |
Description
Socket, Socket Size 15 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Crimp Ratchet Tool (703010)
- VEGA Phillips 3 Socket Bit x 3/4" - 1/4 Sq D (120P3SB)
- GEDORE Splitting Chisel, Hand Guard (104 HS)
- STAHLWILLE TOOLS Double ended ring Wrench Size 20 x 22 mm L.300 mm (41042022)
- WESTWARD 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YT16)
- WESTWARD 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YT29)
- WESTWARD 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YT32)
- WESTWARD 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YR98)
- WESTWARD 1/2 in Drive, 31mm 6 pt Metric Socket, 6 Points (10E225)
- WESTWARD 1 in Drive, 60mm 12 pt Metric Socket, 12 Points (45J249)
- WILLIAMS 1/4" Drive, 7mm Metric Socket, 6 Points (MM-607)
- Westward Sockets