Shop All Sockets
Westward
3/8 in Drive, 15mm Hex Metric Socket, 6 Points
Mfr # 53YT58
Zoro # G2765819
original price:
$3.75
9% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 1/2 in |
Size | 15mm |
Socket Depth | Deep |
Socket Sizes | 15mm |
Socket Size | 15 mm |
Description
Socket, Socket Size 15 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 10.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.65 In, 1/2-13, 0.25 (GP8C--SM--L--21)
- STARRETT End Measuring Rod Set, 1/4, 3/8 Dia, 11 Pcs (S234G)
- DRILL AMERICA 3/4"-82 HSS 4 Flute Machine Countersink (DEWMSK3/4-82)
- OTC Slide Hammer Puller, 3-42/64 lb., 27 in. L (1173)
- WESTWARD 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (53YT63)
- WESTWARD 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (53YT66)
- WESTWARD 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (53YT55)
- WESTWARD 3/8 in Drive, 11mm 12 pt Metric Socket, 12 Points (33M348)
- WESTWARD 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YT12)
- WESTWARD 1/2 in Drive, Metric Socket, 6 Points (54PR31)
- KO-KEN Socket 21mm Surface Drive, 80mm, 1/2 Sq. Drive (14310M-21)
- Westward Sockets & Ratchets