Shop All Sockets
Westward
3/8 in Drive, 15mm Hex Metric Socket, 6 Points
Mfr # 53YR87
Zoro # G2765548
original price:
$2.67
10% off
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 15mm |
Socket Depth | Standard |
Socket Sizes | 15mm |
Socket Size | 15 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Standards | ASME |
Tether Capable | Tether Capable |
Drive Type | Hand |
Item | Socket |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | Yes |
Non-Sparking | No |
Insulated | No |
Socket Shape | 6-Point |
Locking | No |
Description
Socket, Socket Size 15 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flame-Resistant Electrode Bag, Natural, Canvas, 1 Pockets (5471)
- TOMAHAWK POWER Throttle Control Assembly for Tomahawk Honda Concrete Power Screed 20 (TVSAH-THRTL)
- URREA Steel octogonal sledge hammer 2Lb with 16" handle (1433EG)
- KIPP Cam Lever Adjustable Size: 0 M05X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.0501105X50)
- WESTWARD 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (53YR80)
- WESTWARD 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (53YR85)
- WESTWARD 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (53YR94)
- WESTWARD 3/8 in Drive, 25mm Hex Metric Socket, 6 Points (53YR97)
- WESTWARD 3/8 in Drive, SAE Socket, 6 Points (20HW60)
- WESTWARD 3/4 in Drive, 35mm 6 pt Metric Socket, 6 Points (10E327)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YV10)
- Westward Sockets & Ratchets